Buy more than* S$200* and get FREE SHIPPING

Non-Woven Double-Sided Tape

4.00 (2)
Caution
Cutter is necessary for cutting.
Purpose
Adhesion of general industrial parts in wide varieties of using, for PP and PE materials. Good match with extrusion molding productions.
Adhesive Power (N/10mm)
8.8
Adhesive
Acrylic
Tape Thickness (mm)
0.13
Tape Length (m)
20
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 367-9241 Nonwoven fabric 1Roll 1 201TS20 39539351 -
Discontinued
[x]
10 367-9233 Nonwovenfabric 1Roll 1 201TS10 39539342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use it when stopping with a double-sided tape in a thin place.
5
From Japan
On 2016-02-17 19:41:02
Use it when stopping with a double-sided tape in a thin place.
This review is about item#39539342.
A poster etc.
3
From Japan
On 2015-07-29 19:05:32
Depending on the location it will be removed immediately
This review is about item#39539342.

Related Products