Buy more than* S$200* and get FREE SHIPPING

Heat Cold and Flame Resistance Premium Vinyl Tape

3.00 (2)
Insulation Breakdown Voltage (kV/mm)
30 or more
Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
1.4
Elongation (%)
150 or more
Adhesive
Rubber-based
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
PVC resin
Tape Width (mm)
19
Operating Temperature Range (deg C)
-18 to 105
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 375-9253 1Roll 1 TMPM1920Y 39539403 5.66 SGD
In stock
Gray 375-9211 1Roll 1 TMPM1920GY 39539421 5.66 SGD
In stock
Black 375-9202 1Roll 1 TMPM1920BK 39539437 5.66 SGD
In stock
Red 375-9237 1Roll 1 TMPM1920R 39539464 5.66 SGD
In stock
Green 375-9261 1Roll 1 TMPM1920GN 39539412 5.66 SGD
In stock
White 375-9245 1Roll 1 TMPM1920W 39539455 5.66 SGD
In stock
Blue 375-9229 1Roll 1 TMPM1920B 39539446 5.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Such as repair of machinery
3
From Japan
On 2016-10-15 21:01:15
I think the tape is easy to use by a thick winding.
This review is about item#39539437.
Used in automotive wiring work
3
From Japan
On 2014-11-30 17:04:18
Since the heat-resistant plastic tape is no longer that I always use, but I tried to order, thickness, was Mashi Arisugi.
This review is about item#39539437.

Related Products