Buy more than* S$200* and get FREE SHIPPING

Lead Free Type Vinyl Tape

4.29 (7)
Insulation Breakdown Voltage (kV/mm)
30 or more
Tensile Strength (N/10mm)
25
Adhesive Power (N/10mm)
1.4
Elongation (%)
150 or more
Adhesive
Rubber-based
Tape Thickness (mm)
0.2
Base Material
PVC resin
Tape Width (mm)
19
Operating Temperature Range (deg C)
-5 to 80
...see all>
Product Options
ADD TO CART
Tape Length (m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Yellow 375-9466 1Roll 1 TM1910Y1P 39539473 1.99 SGD
In stock
10 White 375-9458 1Roll 1 TM1910W1P 39539525 1.99 SGD
In stock
20 Blue 375-9296 1Roll 1 TM1920B1P 39539586 2.99 SGD
In stock
10 Gray 375-9423 1Roll 1 TM1910GY1P 39539491 1.99 SGD
In stock
10 Black 375-9415 1Roll 1 TM1910BK1P 39539507 1.99 SGD
In stock
10 Blue 375-9431 1Roll 1 TM1910B1P 39539516 1.99 SGD
In stock
10 Red 375-9440 1Roll 1 TM1910R1P 39539534 1.99 SGD
In stock
20 Yellow 375-9326 1Roll 1 TM1920Y1P 39539543 2.99 SGD
In stock
10 Green 375-9474 1Roll 1 TM1910GN1P 39539482 1.99 SGD
In stock
20 Green 375-9334 1Roll 1 TM1920GN1P 39539552 2.99 SGD
In stock
20 Black 375-9270 1Roll 1 TM1920BK1P 39539577 2.99 SGD
In stock
20 Red 375-9300 1Roll 1 TM1920R1P 39539604 2.99 SGD
In stock
20 Gray 375-9288 1Roll 1 TM1920GY1P 39539561 2.99 SGD
In stock
20 White 375-9318 1Roll 1 TM1920W1P 39539595 2.99 SGD
In stock
10 Blue 375-9504 1Pack(10Roll) 1 TM1910B10P 39539692 11.99 SGD
In stock
20 Blue 375-9369 1Pack(10Roll) 1 TM1920B10P 39539701 22.99 SGD
In stock
10 White 375-9521 1Pack(10Roll) 1 TM1910W10P 39539717 11.99 SGD
In stock
20 Red 375-9377 1Pack(10Roll) 1 TM1920R10P 39539744 22.99 SGD
In stock
20 Green 375-9407 1Pack(10Roll) 1 TM1920GN10P 39539647 22.99 SGD
In stock
20 Gray 375-9351 1Pack(10Roll) 1 TM1920GY10P 39539665 22.99 SGD
In stock
10 Gray 375-9491 1Pack(10Roll) 1 TM1910GY10P 39539656 11.99 SGD
In stock
10 Yellow 375-9539 1Pack(10Roll) 1 TM1910Y10P 39539613 11.99 SGD
In stock
20 Yellow 375-9393 1Pack(10Roll) 1 TM1920Y10P 39539622 22.99 SGD
In stock
20 Black 375-9342 1Pack(10Roll) 1 TM1920BK10P 39539683 22.99 SGD
In stock
10 Red 375-9512 1Pack(10Roll) 1 TM1910R10P 39539735 11.99 SGD
In stock
10 Black 375-9482 1Pack(10Roll) 1 TM1910BK10P 39539674 11.99 SGD
In stock
10 Green 375-9547 1Pack(10Roll) 1 TM1910GN10P 39539631 11.99 SGD
In stock
20 White 375-9385 1Pack(10Roll) 1 TM1920W10P 39539726 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Repair of electric wire etc.
4
From Japan
On 2017-06-23 08:34:23
I am using it because it has very good elongation and too little gap
This review is about item#39539507.
Communication work
2
From Japan
On 2017-02-20 10:41:10
It is hard to use because the adhesive remains on the surface. If it is said that it is price, if it is so, it is good with cheaper ones, and if you are looking for performance you think that it is incomplete to those who can not use it because there is a thing that is even more expensive.
This review is about item#39539577.
The same price as home center
5
From Japan
On 2016-03-10 15:57:18
We will use it on site. Since it was the same price as home center, ordered.
This review is about item#39539692.
Electrode shunting prevention
5
From Japan
On 2015-09-24 08:40:44
Since it is necessary to use it on a continuous basis, it is handy because it has good elongation and is easy to roll.
This review is about item#39539507.
Wire connection
5
From Japan
On 2013-04-19 18:02:53
Elongation and softness are also easy to use
This review is about item#39539631.
Wiring etc.
5
From Japan
On 2013-03-27 07:07:15
It can be used without problems, the price is cheap and good.
This review is about item#39539525.
Car wiring etc.
4
From Japan
On 2013-02-26 20:58:08
It extends well and can be used normally, the price is also cheap and good product. It is better if there is a transparent tape.
This review is about item#39539507.

Related Products