Buy more than* S$200* and get FREE SHIPPING

Outdoor Vinyl Tape

5.00 (2)
Adhesive Strength (N/19 mm)
7.6
Tensile Strength (N/19mm:Reference Value)
25
Tape Thickness (mm)
0.2
Tape Length (m)
10
Tape Width (mm)
19
...see all
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Base Material Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Base Material Operating Temperature Range (deg C) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-6883 Acrylic Polyvinyl chloride (PVC) -10 to 105 Black   1Roll 1 No.22 39539753 5.82 SGD
In stock
- - - -10-105 - *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 No.22 55529897 1,019.90 SGD
Shipped after 2017-06-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During outdoor wiring work
5
From Japan
On 2016-12-09 19:15:02
Product, price and ease of use have been satisfied. Also patronized the future.
This review is about item#39539753.
Hobby car, bike custom
5
From Japan
On 2014-09-02 20:28:06
Since the adhesion at the time of use is satisfactory, it is just using it, so leakage etc. are time when it does not look at it.
This review is about item#39539753.

Related Products