Buy more than* S$200* and get FREE SHIPPING

Scotch heavy duty duct tape

3.50 (2)
Purpose
For prous such as blocks and plywood.
Adhesive Power (N/10mm)
5.7
Adhesive
Rubber-based
Tape Thickness (mm)
0.33
Tape Length (m)
18
Base Material
Polyethylene (polyester mesh case)
Tape Width (mm)
48
Color
Charcoal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 DUCTNR18 39539762 20.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For repair
3
From Japan
On 2015-07-27 16:20:29
I thought that it could be used for repair and purchased it. Because I could buy it cheaply. I would like to have it as a reserve.
This review is about item#39539762.
Repair of returnable box
4
From Japan
On 2015-04-10 13:12:53
It is a repair of a cracked returnable box, but since the color was just right, I bought it. I have been repairing it for a week but I think that it is not particularly peeled off.

Related Products