Buy more than* S$200* and get FREE SHIPPING

Scotch Heavy Duty Duct Tape

3.75 (4)
Adhesive Power (N/10mm)
8.5
Adhesive
Rubber-based
Tape Thickness (mm)
0.23
Tape Length (m)
18
Base Material
Polyethylene (polyester mesh case)
Tape Width (mm)
48
Color
Clear
TRUSCO Part Number
363-0943
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 DUCTTP18 39539771 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When doing house repair general repair work
5
From Japan
On 2018-01-16 11:13:49
I made a crack on the saddle of the bicycle and it seemed that rainwater was going to break, so I repaired it by breaking it quickly. Previously I used cloth tape but it is not useful because it has no marks or durability so it is very useful to change to this tape exclusively.
This review is about item#39539771.
Repair of cracks
2
From Japan
On 2017-07-01 15:49:06
Although it was explained as a transparent type, it is "transparent type" as such, and it is not "transparent". Adhesion is no problem.
This review is about item#39539771.
First aid at the destination of a car motorcycle.
5
From Japan
On 2017-02-10 14:31:01
I will bring it to the traveling tooling. It is a big success when it says.
This review is about item#39539771.
Reinforcement of motorcycle cowl
3
From Japan
On 2014-09-11 19:26:59
I thought how powerful it was, but not that much. Is it a strong degree of gum tape? Slightly disappointing, due to the price.
This review is about item#39539771.

Related Products