Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing Tape

4.60 (15)
Tape Thickness (mm)
0.1
Base Material
Fluorine resin
Tape Width (mm)
13
Color
White
...see all>
Product Options
ADD TO CART
Weight (g) Tape Length (m) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Tape Length (m) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 -100 to 250 364-6157 1Pack(10Roll) 1 TB4501 39539787 24.99 SGD
In stock
20 5 -100 - 250 - 1Pack(10Roll) 1 TB4501-5M 48862922 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
For assembly of water purifier
5
From Japan
On 2018-06-10 15:26:00
I saw using many manufacturers' things so far, Three Bond's seal tape is the best fit.
This review is about item#39539787.
Plumbing work
5
From Japan
On 2018-04-28 12:19:50
It is used to seal the threaded part up to 50 A, but it was workability and reliability as reputed. I will also consider transferring from things I normally used.
This review is about item#39539787.
Waterwork construction
5
From Japan
On 2018-04-14 22:11:27
After all no cheap things! I bought the monotaro brand but failed! There is no doubt here!
This review is about item#39539787.
As part clearance curing
5
From Japan
On 2017-12-01 18:25:52
The thickness and heat resistance of the seal tape was sufficiently functioning.
This review is about item#39539787.
Pump repair
5
From Japan
On 2017-10-21 15:05:09
Speaking of seal tape it would be this. Is it black Three Bond or green? Always 5 meters were buying green ones. I do not know the difference between black and green, but 5 m more easy to wind around to wrap around a narrow place.
This review is about item#48862922.
Water piping
1
From Japan
On 2017-01-23 15:49:14
Monoterous cardboard was intact, but the item paper box inside was crushed, and the product was also collapsed when opening it
This review is about item#39539787.
Fitting seal
5
From Japan
On 2015-10-28 15:55:05
It stretches and is easy to wind.
This review is about item#48862922.
Piping work
5
From Japan
On 2015-09-09 19:12:57
I always use it.
This review is about item#39539787.
It is used for daily work on site.
5
From Japan
On 2015-08-05 18:23:42
I have been using Three Bonds for 20 years. The thickness is just right (not too thin, not too thick) The feeling that fits the screw is the easiest to use. It is a matter of craftsman's preference.
This review is about item#39539787.
Screw tightening
3
From Japan
On 2015-04-16 15:49:48
I was satisfied with product performance.
This review is about item#48862922.

Related Products