Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

Purpose
Air conditioning, heat insulation, anti-corrosion, floor heating soaking board, repair applications.
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
7.2
Base Material Thickness (mm)
0.12
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Aluminum foil polyethylene (PE)
Operating Temperature Range (deg C)
0 to 120
Color
Silver
Specification
Matte
...see all>
Product Options
ADD TO CART
Tape Width (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 No luster 500 356-5645 1Roll 1 TRAT50-2 39539805 31.99 SGD
In stock
100 Matte 1000 415-4371 1Roll 1 TRAT100-2 48936727 62.99 SGD
In stock
75 Matte 750 415-4363 1Roll 1 TRAT75-2 48936745 47.99 SGD
In stock
ADD TO CART

Related Products