Buy more than* S$200* and get FREE SHIPPING

Foil Tape, Bronze

Purpose
For gap sealing, for waterproof and repairing metal roof and external wall, for seal of air duct.
Adhesive Force (N/25mm)
15
Base Material Thickness (mm)
0.05
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
7
Base Material
Soft aluminum foil
Tape Width (mm)
50
Weight (g)
122
Color
Bronze
TRUSCO Part Number
391-4852
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J3950 39539814 12.99 SGD
In stock
ADD TO CART

Related Products