Buy more than* S$200* and get FREE SHIPPING

Tarp Repair Tape

3.86 (7)
Adhesive Force (N/50mm)
41.6
Adhesive
Rubber-based
Tape Thickness (mm)
0.13
Tape Length (m)
10
Base Material
Polyethylene cross
Tape Width (mm)
50
TRUSCO Part Number
389-1780
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 M5150 39539841 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Used for gluing blue sheets
5
From Japan
On 2017-09-19 12:02:19
I used it to fold and fix the blue sheet. I think that it is sticking firmly unexpectedly. As for durability, I do not know unless it has passed to a certain extent, I want to expect.
This review is about item#39539841.
Blue sheet repair
5
From Japan
On 2016-09-25 13:10:27
Adhesiveness is good and it is excellent in durability The low price is attractive
This review is about item#39539841.
Curing of luggage
3
From Japan
On 2016-06-19 18:20:04
It is normal.
This review is about item#39539841.
Blue sheet processing
5
From Japan
On 2014-06-24 14:19:52
Although it was used to process the blue sheet into a bag shape, if you use the bonded surface firmly and use it, it has sufficient adhesive strength and it is inexpensive but satisfied enough.
This review is about item#39539841.
It was used beforehand as a measure for improving the strength of frame contact points
4
From Japan
On 2014-03-11 08:33:44
It is easy to paste, easy to cut, easy to work and handy
This review is about item#39539841.
Blue sheet repair
3
From Japan
On 2014-03-03 18:32:55
I can not put it on the old blue seat. It was useless even if a little wet.
This review is about item#39539841.
For repairing the tear of the truck
2
From Japan
On 2013-10-06 00:07:26
I tried using it for repairing the truck seat, but it quickly peeled off.
This review is about item#39539841.

Related Products