Buy more than* S$200* and get FREE SHIPPING

Aluminum Foil Tape

1.00 (1)
Purpose
For gap sealing, for waterproof and repairing metal roof and external wall, for seal of air duct.
Adhesive Force (N/25mm)
14.7
Base Material Thickness (mm)
0.08
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
10
Base Material
Soft aluminum foil nitrocellulose
Tape Width (mm)
50
Weight (g)
167
Color
Silver
TRUSCO Part Number
391-4844
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3940 39539857 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Roof repair
1
From Japan
On 2015-09-11 21:36:35
Paint did not start to paint. It was meaningless. It was good with ordinary aluminum tape.
This review is about item#39539857.

Related Products