Buy more than* S$200* and get FREE SHIPPING

Airtight-Waterproof Cloth Tape

Caution
Cutter is necessary for cutting.
Purpose
As sealing of insulation joint. For waterproof seal around sash.
Tensile Strength (50 mm /N )
10
Adhesive Force (N/25mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
Polyethylene cross
Tape Width (mm)
50
Color
Black
TRUSCO Part Number
362-1162
Specification
One side type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G0010 39539866 12.99 SGD
In stock
ADD TO CART

Related Products