Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strong Waterproof Repair Tape,Black Butyl Adhesive 1 Side Kz-14

4.62 (8)
Release Paper
Yes
Adhesive Force (N/20mm)
12.3
Adhesive
Rubber-based
Tape Thickness (mm)
0.5
Tape Length (m)
5
Base Material
cloth
Tape Width (mm)
50
Color
black
...see all>
Product Options
ADD TO CART
Adhesive Type Characteristics Adhesive Power (N/10mm) Use TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Type Characteristics Adhesive Power (N/10mm) Use TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 391-4658 1Roll 1 J2220 39539884 8.99 SGD
Shipped after 2018-06-25
Powerful waterproof 4.92 For repair - 1box(50roll) 1 J2220 70249278 369.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Pasting together
5
From Japan
On 2018-06-20 23:24:55
It is very expensive and I am saved.
This review is about item#39539884.
Repair of leakage of tin roof
5
From Japan
On 2017-10-20 15:06:18
I used it after caulking metamorphic silicon for repairing the tin roof that leaks. Leakage stopped easily.
This review is about item#39539884.
I was worried about the deterioration of coking around the nail of the tin portion of my 18-year-old house roof and garnered the tape as a reinforcing waterproofing and painted.
4
From Japan
On 2016-10-03 23:31:07
There is no need to worry about leakage, painting can also be done from the top and I am satisfied. It is a pity that overpaste is not able to adhere well.
This review is about item#39539884.
Repair of waterproof
5
From Japan
On 2016-09-29 16:46:56
When it is a home center, it is about twice the amount of money, it is saved because it can buy it cheaply. I am also very satisfied with the waterproof effect.
This review is about item#39539884.
It is rolling on pipe of mission oil cooler
4
From Japan
On 2016-05-05 20:57:38
It seems that it is somehow stopped, I think whether a strong momentary adhesive for oil system is good.
Used for wood splice part
4
From Japan
On 2015-06-10 16:26:47
Slightly thick and good adhesion. Purchased by being able to paint. Waterproofing is a look at the future.
This review is about item#39539884.
Waterproofing electrical components
5
From Japan
On 2015-02-26 14:40:15
As a waterproof measure for motorcycle electrical components, we have further reinforced with a pachi-tape from above protected by this product. * Used for HID igniters and non-waterproof parts of relays.
This review is about item#39539884.
It is for roof construction
5
From Japan
On 2013-01-22 18:35:48
I think that it can be used with confidence although it is still unused.
This review is about item#39539884.

Related Products