Buy more than* S$200* and get FREE SHIPPING

Waterproof Tape Alumi

5.00 (5)
Gloss
None
Tensile Strength (N/25mm)
160
Heat-Resistant Temperature (deg C)
60
Adhesive
Rubber-based
Tape Thickness (mm)
0.5
Tape Length (m)
15
Base Material
Soft aluminum foil + polyester film
Tape Width (mm)
50
Color
Silver
TRUSCO Part Number
362-1197
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G0060 39539902 30.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Prototype of product development
5
From Japan
On 2017-09-15 15:14:26
It was able to be used without problems. There was not particularly improvement point. Prototype of product development
This review is about item#39539902.
When repairing rain leaks at the factory roof
5
From Japan
On 2017-07-19 15:42:57
If the tape width is 10 cm and 15 cm, the utilization will increase.
This review is about item#39539902.
Repairing around the kitchen
5
From Japan
On 2016-12-10 00:34:24
I stuck it in the gap of the kitchen, I think that it is very excellent thing because it has good adhesion and waterproofing ability.
This review is about item#39539902.
Roof repair
5
From Japan
On 2016-04-15 15:42:15
The adhesive strength of the tape seems to be good enough. I'd like to order additional items.
This review is about item#39539902.
To car interior materials etc.
5
From Japan
On 2014-12-28 18:12:13
Adhesiveness is very good and it can stick to various things.
This review is about item#39539902.

Related Products