Buy more than* S$200* and get FREE SHIPPING

Strong Waterproof Repair Tape,Black Butyl Adhesive Single-Sided Kz-13

4.00 (6)
Adhesive Force (N/25mm)
28.48
Adhesive
Rubber-based
Tape Thickness (mm)
0.5
Tape Length (m)
5
Base Material
Special non-woven fabric
Tape Width (mm)
50
Color
White
TRUSCO Part Number
391-4640
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J2210 39539911 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Corner waterproofing around the water
5
From Japan
On 2018-03-14 14:46:38
Easy to handle and cut, bonded parts are very beautiful.
This review is about item#39539911.
Repair of poly bogie
4
From Japan
On 2017-05-06 17:33:17
It is also ideal for repairing poly cracks as it also adapts to aspects. Durability is also good so far.
This review is about item#39539911.
Repair of the styrol
4
From Japan
On 2016-07-12 09:03:56
I am using it for repairing the styro. It has satisfactory adhesion and waterproofing. It is a perfect score if you can improve this side as adhesion is reduced if it is slightly wet with water.
This review is about item#39539911.
repair
3
From Japan
On 2016-01-15 18:14:21
it is normal
This review is about item#39539911.
Vehicle repair
5
From Japan
On 2015-03-10 15:46:53
It is very useful for slight scratch repair.
This review is about item#39539911.
Waterproofing polypropylene tank
3
From Japan
On 2014-06-30 17:45:52
I felt that adhesion was insufficient. In my use case, especially at the end of winding and at the corner, there was adhesion failure and there was peeling. Also, I do not know whether embossing is effective for anti-slip, but I feel it is unnecessary for me from the viewpoint of watertightness and adhesiveness.
This review is about item#39539911.

Related Products