Buy more than* S$200* and get FREE SHIPPING

Sealing Tape

Adhesive Power (N/10mm)
2.6
Adhesive
Rubber-based
Tape Thickness (mm)
0.2
Tape Length (m)
10
Base Material
Vinyl chloride
Tape Width (mm)
38
Color
Clear
TRUSCO Part Number
391-4771
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3310 39539927 4.04 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products