Buy more than* S$200* and get FREE SHIPPING

See-Through Clear Sheet

4.75 (4)
Eyelet Inner Diameter (mm)
12
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.2
Dimension (Vetical x Horizontal) (m)
1.71x3.51
Tensile Strength (50 mm /N )
500 vertical, horizontal 450
Tear Strength (N)
170 vertical, horizontal 120
Material (Sheet)
Polyethylene (PE) (UV blending methane gas CO 2 inhibitor combination)
Number of Eyelet
12
Color
Semitransparent
Weight (kg)
1.17
TRUSCO Part Number
377-8860
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SC1836 39539936 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Factory partitions
5
From Japan
On 2017-06-08 10:35:59
As a purpose of use, COSPA is very high, it is a seat which can sufficiently fulfill its role as a lighting, there is no doubt that a cheaper article is used, and the feeling of use and the appearance are also good
This review is about item#39539936.
Outside rain curtain
4
From Japan
On 2017-01-17 18:43:24
I am more durable than the blue sheet and I am satisfied. I think if there are more holes in every direction.
This review is about item#39539936.
Wind protection
5
From Japan
On 2017-01-13 09:18:05
Many of the threaded sheets are surprisingly high, I like it because the goods are firm with value-priced items. I wish there were items of different sizes.
This review is about item#39539936.
To cultivate the tomatoes in an open field without rain
5
From Japan
On 2016-05-18 17:02:07
I bought it for rain tomato cultivation under the eaves. The size is perfect, I am very satisfied that it is firmer than I thought it was. The only disappointment was that one aluminum fold was bent at the fold. Well I can not use it, so I refrained from complaints, but I want you to be careful.
This review is about item#39539936.

Related Products