Buy more than* S$200* and get FREE SHIPPING

Non Adhesive Tape

4.25 (4)
Tensile Strength (N/10mm)
54
Tape Thickness (mm)
0.15
Tape Length (m)
18
Base Material
Vinyl chloride (PVC)
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Caution Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. Protection of outdoor piping. Ivory 377-7332 1Roll 1 NTI 39539945 3.77 SGD
In stock
- - Gray 377-7324 1Roll 1 NTG 39539954 3.78 SGD
In stock
Cutter is necessary for cutting. Protection of outdoor piping. White - 1Roll 1 NTW 39539963 3.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When air conditioner is new, it is used for covering flare piping
3
From Japan
On 2017-05-09 20:21:12
Especially it was able to be used without problems. I did not feel particularly easy to wrap around, but it was a feeling of stretching well.
This review is about item#39539945.
To the winding of air conditioner piping
4
From Japan
On 2016-06-19 22:03:49
Supple and easy to roll
This review is about item#39539963.
Repair
5
From Japan
On 2015-11-28 18:05:57
It was easy to use.
This review is about item#39539954.
Protection of air conditioning piping
5
From Japan
On 2014-06-18 10:28:38
I thought about talking to a construction company because piping tapes of air conditioner was torn up by a large scale renovation work but I decided to repair by myself for about ten years as a lifetime. There seems to be sticky and non-sticky, but sticky one seems to have a longer life, but the durability of the tape itself should not change only by the difference whether it is stuck or not. I thought that it would not be possible to redo if it was sticky, so I purchased non-sticky. I do not know about durability, but I thought that pulling and elongation well quality is good. It also has waterproof because it flickers like a ball when water is applied. I was able to wind around 6 m by one. It was a bit insufficient but it was only a part of the sun that was getting dreadful, so I did it with this. I think that it can not wind even 6 m when taking the overlapping part about half.
This review is about item#39539945.

Related Products