Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Tape Matt

4.00 (3)
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
25
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Adhesive Power (N/10mm) Weight (g) Adhesive Tape Length (m) Base Material Operating Temperature Range (deg C) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Adhesive Power (N/10mm) Weight (g) Adhesive Tape Length (m) Base Material Operating Temperature Range (deg C) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Acrylic 25 Aluminum foil 0 to 80 Silver 377-7316 1Roll 1 LP1015025 39539972 11.99 SGD
In stock
10 8 165 - 10 - 0-80 - 436-2331 1roll 1 LM-101 86222044 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Piping repair
3
From Japan
On 2018-02-26 14:56:27
The price was also cheap, I could attach firmly, I am very satisfied.
This review is about item#86222044.
Duct piping
5
From Japan
On 2017-04-13 15:11:07
It can be used normally. It is without saying when the price is MO a little cheap.
This review is about item#39539972.
Specifications when piping is repaired
4
From Japan
On 2015-12-17 15:09:27
Because glass fiber is contained, I think whether durability is better than what is not contained.
This review is about item#86222044.

Related Products