Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Acetate-Based Adhesive Tape For Electric Insulation

4.91 (23)
Adhesive Strength (N/19 mm)
5.2
Tensile Strength (N/19mm:Reference Value)
128
Adhesive
Acrylic
Tape Thickness (mm)
0.23
Tape Length (m)
20
Base Material
Acetate Cross
Tape Width (mm)
19
Operating Temperature Range (deg C)
-10 to 105
Color
Black
TRUSCO Part Number
377-7031
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 51920 39539981 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
23 Customer Reviews
The reviews are automatic translation.
When adhesive force is required
5
From Japan
On 2017-06-16 12:15:35
It has adhesive strength, strength, and is highly waterproof so it is very handy. Is performance better than those of other companies, is not it expensive?
This review is about item#39539981.
Wiring protection
5
From Japan
On 2017-06-05 09:09:06
It is sturdy and supple so you can use it with confidence, it's also sticky.
This review is about item#39539981.
Work
5
From Japan
On 2016-12-08 13:41:06
High flexibility, even perfectly convex and concave, so it is difficult to peel off more than adhesive force. I am thankful that it is a bit cheaper, but I thought that the price worth the price is enough.
This review is about item#39539981.
Insulation measures
5
From Japan
On 2016-09-29 21:03:25
I was able to use it unchanged as the one currently in use, in particular there was no discomfort.
This review is about item#39539981.
For wiring protection
4
From Japan
On 2016-09-08 10:52:26
Even though it is a long-standing commodity now it becomes major and now it is available as a brand for a major automotive wiring component for other sales companies and users, and it can be obtained anywhere, but at the time of purchase it is handled only here It was a pleasure when I found there was not. ★ One minus is the price.
This review is about item#39539981.
Bundle of wiring cables when installing automobile equipment to imported cars
5
From Japan
On 2016-08-26 00:48:28
It is also handy and glue is powerful and can be used unchanged from those used by car manufacturers. The price is expensive but it is professional.
This review is about item#39539981.
Used at the joint of automobile roll bar pad
5
From Japan
On 2016-06-27 21:10:23
Less growth, less sticky feeling, less noticeable feeling from the roll bar pad, easy to stick.
This review is about item#39539981.
Fastening of electrical components
4
From Japan
On 2016-04-08 11:58:49
The price is a bit high, but it hardly stretches so it's easier to use than vinyl tapes depending on the location of use.
This review is about item#39539981.
Harness creation
5
From Japan
On 2016-03-15 17:28:23
It is used for the harness of a motorcycle, but it is also used as an insulating tape of ordinary wiring. Thanks to this tape, the harness I made was very satisfying.
This review is about item#39539981.
Harness creation
5
From Japan
On 2016-03-15 14:52:32
It is used for the harness of a motorcycle, but it is also used as an insulating tape of ordinary wiring. Thanks to this tape, the harness I made was very satisfying.
This review is about item#39539981.

Related Products