Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber, Self-Fusing Tape

Insulation Breakdown Voltage (kV/mm)
56.5
Tensile Strength (N/19mm:Reference Value)
8.2
Adhesive
Gum
Tape Thickness (mm)
15
Tape Length (m)
10
Base Material
Self-fusing silicone
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 to 200
Color
Reddish brown
TRUSCO Part Number
377-7154
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.66 39540033 51.47 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products