Buy more than* S$200* and get FREE SHIPPING

Petrolatum Anti-Corrosion Tape

5.00 (1)
Caution
Cutter is necessary for cutting.
Purpose
For prevent rust and corrosion on piping, equipment, tanks.
Tensile Strength (N/25mm)
79
Adhesive Power (N/10mm)
5.6
Adhesive
Petrolatum-based
Tape Thickness (mm)
1.1
Tape Length (m)
10
Base Material
Nonwovenfabric
Operating Temperature Range (deg C)
-5 to 65
Color
Yellowish Brown
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-7073 100 1740 1Roll 1 59H-100 39540042 40.99 SGD
Shipped after 2018-05-02
377-7081 50 870 1Roll 1 59H-50 39540051 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust prevention for panzamast and pole
5
From Japan
On 2016-12-01 19:19:45
It was easier to roll around than I imagined and efficiency improved.
This review is about item#39540042.

Related Products