Buy more than* S$200* and get FREE SHIPPING

Anti-Corrosion Tape Primer

5.00 (1)
Purpose
Put it on steel surface to clear gap between foundation and tape and to glue tape with foundation.
Evaporation Rate (%)
1.71
Specific Gravity
1.05
Consistency
170
Operating Temperature Range (deg C)
-5 to 125
Color
Yellowish Brown
Material
Headband / battery test (2 sets)
TRUSCO Part Number
377-7146
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can 1 59PW 39540103 94.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Corrosion prevention of Panzamasuto and Paul
5
From Japan
On 2016-12-01 19:24:22
Well extend, fast drying ease of use is very good. It was easier when the paint in the gloves and the like.
This review is about item#39540103.

Related Products