Buy more than* S$200* and get FREE SHIPPING

Air Conditioning Piping Vinyl Tape

4.00 (2)
Adhesive Strength (N/19 mm)
2.25
Tensile Strength (N/19mm:Reference Value)
53.8
Adhesive
Rubber-based
Tape Thickness (mm)
0.18
Tape Length (m)
18
Base Material
Soft PVC
Tape Width (mm)
50
Operating Temperature Range (deg C)
0 to 80
Color
Ivory
TRUSCO Part Number
361-5731
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 240R 39540121 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning piping
3
From Japan
On 2016-12-23 16:20:46
It was easy. I am concerned about durability.
This review is about item#39540121.
Cosmetic roll of refrigerant piping
5
From Japan
On 2015-09-18 15:47:45
Compared to other adhesive tapes, there is a high sense of expense, but because it is less likely to wrinkle, the beauty of roll-up, moderate adhesion is attractive. Because I use it for business, I want you to sell box units. Because it will be painful to keep products when entering in individual packaging.
This review is about item#39540121.

Related Products