The reviews are automatic translation.
Electrical construction
From Japan
On 2018-01-22 13:58:27
It can be used with confidence because it is made by the manufacturer. I am saved because the delivery date is also early.
Wiring repair of machine tool
From Japan
On 2017-12-29 22:21:17
It is used for insulation of bare crimp terminal and so on.
There is no stickiness like vinyl tape, it is good to finish cleanly.
I like the workability well because there is no separator.
For extension work
From Japan
On 2017-12-29 03:06:06
It is also a standard product with a proven track record, easy to use, unlike the no-brand thing, there is no concern in terms of reliability. Because the price difference is also slight, we chose this safe.
Amateur radio antenna construction
From Japan
On 2017-10-01 12:20:52
I am using it for maintenance of the antenna of the amateur radio. If this product is not always on hand, it will be interrupted as the work will be suspended unless it is necessary, so we will not cut it.
It is saved because it is not available at the local home center.
PVC pipe leakproof
From Japan
On 2017-07-13 13:18:46
When DIY was drained under the floor, the connection leaked from the sweet place later. In the meaning of checking to see if it stops firmly "Leaving" state, we could stop the leaks wonderfully when winding this tape.
Repair of rubber calipers
From Japan
On 2017-07-07 18:58:58
Use it wrapped in a bowl. Welded well. However, touching it with a hand somewhat sticky. I think that it can not be helped because of the nature of the material. With vinyl tape, it was deviated and could not be used.
Protection of coaxial connector section of amateur radio
From Japan
On 2017-07-07 15:24:00
Arrived in two days after ordering. The goods were also excellent in rank stone made by top manufacturers. Because it is a type without a separator (backing paper), how about fusing at long term storage? I am a little worried.
Used for antenna cable connection of amateur radio
From Japan
On 2017-04-15 15:35:11
It is saved because it will not be affected by rain infiltration and weather. It is a very convenient tape.
For waterproofing the cord when connected
From Japan
On 2017-04-08 05:52:21
It self-adheres normally without problems and fulfills the function. It is very common.
Wiring work, facility management repair
From Japan
On 2017-04-07 15:01:27
I am satisfied with the performance / use impression with the maker item. I am satisfied with the price as well.