Buy more than* S$200* and get FREE SHIPPING

Polyethylene Anticorrosion Tape

5.00 (2)
Adhesive Force (N/25mm)
80
Tensile Strength (N/25mm)
58.8
Adhesive
Rubber-based
Tape Thickness (mm)
0.4
Tape Length (m)
10
Base Material
Polyethylene system
Tape Width (mm)
50
Operating Temperature Range (deg C)
0 to 80
Color
Black
TRUSCO Part Number
361-5791
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 5550 39540173 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection part of buried pipe and ground rising part
5
From Japan
On 2014-07-28 16:09:55
I could use it without any discomfort.
This review is about item#39540173.
Anticorrosion of buried pipe
5
From Japan
On 2013-07-16 18:04:52
It may be missing if one is enough, so it will be 2 or 3 orders so I'm happy to have a discounted price with 1 pack (5 pieces in) etc.
This review is about item#39540173.

Related Products