Buy more than* S$200* and get FREE SHIPPING

Super Aluminum Tape VH

4.86 (28)
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
13
Base Material Thickness (mm)
0.125
Adhesive
Acrylic
Tape Thickness (mm)
0.2
Tape Length (m)
20
Base Material
Aluminum foil polyethylene (PE)
Tape Width (mm)
50
Operating Temperature Range (deg C)
0 to 120
Color
Silver
TRUSCO Part Number
367-9250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SAVH 39540182 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
28 Customer Reviews
The reviews are automatic translation.
When piping keeps warm
5
From Japan
On 2018-02-04 21:19:22
This product is groundbreaking. It can be cut with hands, and the adhesion is excellent when it is cold.
I am using it for first aid of muffler
5
From Japan
On 2017-12-26 09:58:36
Compared to what we used to date, it has strong strength and adhesive strength, it is very handy and is useful.
This review is about item#39540182.
Used for seam of exhaust smoke tube
5
From Japan
On 2017-12-15 20:54:33
I have used Nitto's aluminum tape https://www.monotaro.com/g/00333639/ so far, but the thickness is doubled and the price is one third. It was very cost down.
This review is about item#39540182.
For connections such as compact flexible
4
From Japan
On 2017-11-20 17:22:01
I thought that it would be inconvenient at the beginning because there was no backing paper, but it was surprisingly easy to use.
This review is about item#39540182.
To wrap the rock wool around the joint part of SUS pipe and SUS pipe and paste it together
5
From Japan
On 2017-10-02 08:15:38
It looks good. I would like to continue using it in the future. nice to meet you
This review is about item#39540182.
Repair in the factory
5
From Japan
On 2017-08-29 14:32:35
There is no problem with stickiness, it is optimal for repair in the factory. There is no problem with finish.
This review is about item#39540182.
For home use
5
From Japan
On 2017-04-30 21:55:22
It is easy to cut with hands if not muscleg. Adhesion was more than I imagined.
This review is about item#39540182.
outer wall
5
From Japan
On 2017-04-08 17:21:49
Weather resistance of moisture permeable sheet Required waterproof tape substitute, stickiness, thickness, flexibility good
This review is about item#39540182.
Plumbing work
5
From Japan
On 2017-03-08 15:11:38
The price is also cheap and the quality is no problem. I will repeat again.
This review is about item#39540182.
Measures against hot air leakage
5
From Japan
On 2017-03-04 09:57:50
The feeling of use was not bad, it was better to purchase at a lower price than buying from the home center.
This review is about item#39540182.

Related Products