Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing Tape, Outdoor

5.00 (2)
Adhesive
Rubber-based
Tape Thickness (mm)
7
Tape Length (m)
2.5
Base Material
Polypropylene
Tape Width (mm)
6
Color
Black
TRUSCO Part Number
391-4313
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NO6070BK 39540191 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the gap of the sliding door
5
From Japan
On 2017-08-19 22:32:39
I purchased it because I was concerned about the gap of the sliding door. There is more adhesive than I thought, and it stuck firmly
This review is about item#39540191.
Clearance treatment of aluminum building materials
5
From Japan
On 2015-06-19 17:01:06
It is handy because it has a strong affixing force and it is easy to reposition.
This review is about item#39540191.

Related Products