Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Self-Fusing Tape "BG-Bandage"

3.89 (9)
Tensile Strength (N/mm2)
4.8
Insulation Breakdown Voltage (kV/mm)
38
Tape Thickness (mm)
0.5
Base Material
Silicone rubber
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Tape Length (m) Operating Temperature Range (deg C) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Tape Length (m) Operating Temperature Range (deg C) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1366 140 10 -56 to 260 Black 391-9536 1Roll 1 BG-BANDAGE-10 39540216 41.99 SGD
In stock
3-1366 140 10 -56 to 260 Red 391-9552 1Roll 1 BG-BANDAGE-10-R 39540234 41.99 SGD
In stock
3-1366 140 10 -56 to 260 Gray 391-9544 1Roll 1 BG-BANDAGE-10-GY 39540225 41.99 SGD
In stock
3-1366 39 3 -56 to 260 Yellow 391-9609 1Roll 1 BG-BANDAGE-Y 39540286 18.99 SGD
In stock
3-1366 39 3 -56 to 260 Phosphorescent 391-9561 1Roll 1 BG-BANDAGE-CK 39540243 18.99 SGD
In stock
- - 3 -56 - 260 Gray - 1Roll 1 BGBANDAGEGY 39540252 18.99 SGD
In stock
- - 3 -56 - 260 White - 1Roll 1 BGBANDAGEW 39540277 18.99 SGD
In stock
- - 3 -56 to 260 Black 375-4596 1Roll 1 BG-BANDAGE 39540207 18.99 SGD
In stock
- - 3 -56 - 260 Red - 1Roll 1 BGBANDAGER 39540261 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Protective tape for mold heater
4
From Japan
On 2017-11-02 16:29:15
This product is a repeat purchase item. It has good protection and is more satisfying than other suppliers at price and delivery time.
This review is about item#39540234.
It was unsuitable for high pressure air hose.
3
From Japan
On 2016-07-21 19:51:08
Although I thought that it could be used for an air hose, it was impossible to leak from the edge.
This review is about item#39540207.
Water leak
5
From Japan
On 2016-05-26 22:02:03
Easily stop water. Satisfied
This review is about item#39540261.
Leak of AT hose
5
From Japan
On 2015-04-21 14:52:33
I tried it for the time being, but for now it does not matter at all. It is very easy to handle because it does not stick until the tapes stick together.
This review is about item#39540207.
Repair of electrical wiring requiring waterproofing
4
From Japan
On 2015-03-16 13:12:55
When I saw the item I thought it was a little thin, but I did not mind getting it when I actually used it. Because the application is limited, I think that it is just right as it is unnecessary because it is unnecessarily long.
This review is about item#39540207.
leakage
4
From Japan
On 2015-03-08 23:39:13
I tried rolling on a pen for testing, but I got stuck, but the beginning of rolling started rolling up
This review is about item#39540207.
Crack repair of piping
2
From Japan
On 2015-03-02 21:34:41
I was attracted to self-welding and purchased, but there is fusing power, but it takes 24 hours to fuse. I felt it is weak unless you want to make it stronger if you want to make it sturdy because the thickness of the tape is thin.
This review is about item#39540277.
In terms of assembly of parts, as an insulator to the place of contact
4
From Japan
On 2015-03-02 09:29:41
Although it is inferior to the uniformity of the thickness because of the swelling in the center, it is not necessary to stretch it about twice like other self-adhesive tape, the work was easy to do.
This review is about item#39540207.
Repair of high pressure washer hose
4
From Japan
On 2014-06-23 15:48:27
I used it as a trial for repairing the hose hole of the high pressure washer (Karcher). After repair, water leak has stopped, but how durable is not known. If it is to be used as a first aid, it is "Yes"!
This review is about item#39540207.

Related Products