Buy more than* S$200* and get FREE SHIPPING

Corrosion Control Tapes

4.00 (2)
Caution
Not available to use it for reinforcement material, water stop, and waterproof. Snap off knife is required to cut it.
Purpose
For corrosion proof of pipe fitting and trestle region of contact, steel pipe, car body parts, dissimilar metal touch corrosion points.
Tensile Strength (N/10mm)
103
Adhesive Power (N/10mm)
9
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
20
Base Material
High-purity zinc foil
Operating Temperature Range (deg C)
0 to 40
Color
Silver
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 391-6669 1Roll 1 ZAP100 39540295 249.99 SGD
In stock
25 391-6677 1Roll 1 ZAP25 39540304 68.99 SGD
In stock
50 391-6685 1Roll 1 ZAP50 39540313 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car stops
5
From Japan
On 2014-06-09 07:36:29
I tried to leave it outdoors for several weeks after spraying the salt water on the one with the zinc tape on the iron plate and one not sticking it. There was no rust at all in the place where the tape was pasted. I was hoping for a chorus stop around the tape, but the rust in the surroundings of the tape was less than the rest in the first 3 days, but around the tape was full of rust around 1 week . As a result, against the place where the tape was pasted, there was almost rust inhibiting effect. I will continue the experiment to see how long this effect will last.
This review is about item#39540304.
Due to rust deteriorated SUS 304 PL is brought into contact with the rising portion of the steel stairway kick, so that it repairs the plate. Stainless steel and dissimilar metal contact to prevent rusting due to ionization tendency
3
From Japan
On 2013-10-03 23:02:17
I do not know until time passes
This review is about item#39540313.

Related Products