Buy more than* S$200* and get FREE SHIPPING

Masking Tape 777, Construction Paint

5.00 (2)
Tensile Strength (N/10mm)
44
Adhesive Power (N/10mm)
1
Adhesive
Acrylic
Tape Thickness (mm)
0.095
Tape Length (m)
18
Color
Blue
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper plane 30 417-4020 204 1Pack(4Roll) 1 777 30X18P 39540426 -
Discontinued
[x]
Paper plane 50 421-7942 170 1Pack(2Roll) 1 777 50X18P 39540444 -
Discontinued
[x]
Paper plane 12 417-3961 200 1Pack(10Roll) 1 777 12X18P 39540365 -
Discontinued
[x]
Paper plane 20 417-3996 204 1Pack(6Roll) 1 777 20X18P 39540392 -
Discontinued
[x]
Paper plane 24 417-4011 205 1Pack(5Roll) 1 777 24X18P 39540417 -
Discontinued
[x]
Paper plane 9 - 180 1Pack(12Roll) 1 777 9X18P 39540462 -
Discontinued
[x]
Paperplane 6 417-4046 200 1Pack(20Roll) 1 777 6X18P 39540453 -
Discontinued
[x]
Paperplane 15 417-3970 208 1Pack(8Roll) 1 777 15X18P 39540374 -
Discontinued
[x]
Paperplane 21 417-4003 216 1Pack(6Roll) 1 777 21X18P 39540401 -
Discontinued
[x]
Paperplane 40 417-4038 204 1Pack(3Roll) 1 777 40X18P 39540435 -
Discontinued
[x]
Paperplane 18 417-3988 217 1Pack(7Roll) 1 777 18X18P 39540383 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the inspection work of the house
5
From Japan
On 2015-03-07 16:40:26
We will apply many masking tapes to walls, cloths, floors, glass etc. by inspection of the house. So weak adhesion, cheap to use in large quantities, must be things that can be cut with hands. Although it is cheap, it is cheap, it can be cut with hands properly, and its adhesion is also weak, so it is optimal. I will repeat again.
This review is about item#39540374.
Used in conjunction with masker tape.
5
From Japan
On 2014-09-26 13:42:16
Although the use is mainly used with Mascar tape, adhesion strength is also moderately comfortable to use.
This review is about item#39540374.

Related Products