Buy more than* S$200* and get FREE SHIPPING

Masking Tape for Coating

4.75 (16)
Tensile Strength (N/10mm)
28.6
Adhesive Power (N/10mm)
1.06
Tape Thickness (mm)
0.08
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Base Material Color 2015 Trusco Published Pages Tape Width (mm) Weight (g) TRUSCO Part Number Continuous Use Temperature (deg C) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color 2015 Trusco Published Pages Tape Width (mm) Weight (g) TRUSCO Part Number Continuous Use Temperature (deg C) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Japanese paper Yellow - 30 - 382-7046 120 (60 minutes) Acrylic 1Roll 1 M40J30 39540584 2.99 SGD
In stock
Japanese paper Yellow - 18 - 382-7020 120 (60 minutes) Acrylic 1Roll 1 M40J18 39540566 1.99 SGD
In stock
Japanese paper Yellow - 24 - 382-7038 120 (60 minutes) Acrylic 1Roll 1 M40J24 39540575 1.99 SGD
In stock
Japanese paper Yellow - 15 - 382-7011 120 (60 minutes) Acrylic 1Roll 1 M40J15 39540557 1.99 SGD
In stock
- - 3 0699 50 79 431-1981 - - 1roll 1 M40J50 16446675 3.99 SGD
In stock
- - 3 0699 20 31 431-1973 - - 1roll 1 M40J20 16446666 1.99 SGD
In stock
- - 3 0699 12 19 431-1965 - - 1roll 1 M40J12 16446657 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
To car painting
5
From Japan
On 2018-04-13 16:41:46
It was easy to cut by hand, easy to use curve with easy to use, easy to use.
This review is about item#16446657.
Automobile · Motorcycle Maintenance
5
From Japan
On 2018-02-22 14:21:06
It is easy to peel off, and it is handy in addition to painting.
This review is about item#39540584.
When painting
3
From Japan
On 2018-02-18 01:32:50
The adhesive residue is small, but the adhesive strength is weak. If it is a loose paint it seeps through the gap.
This review is about item#39540566.
Cross-paste
5
From Japan
On 2017-02-16 13:45:16
I bought it for the first time. It did not hurt the wallpaper when peeling it was very easy to use.
This review is about item#39540557.
At motorcycle maintenance
5
From Japan
On 2017-02-06 18:40:44
Not only masking for painting but also convenient for simple curing etc.
This review is about item#16446657.
When centering the positioning jig, fix it
5
From Japan
On 2017-02-03 15:16:55
It is stronger adhesive strength than wax tape, but wax can fix fixture even with light with it, it can be used several times over and over.
This review is about item#39540557.
Masking car etc
5
From Japan
On 2016-12-30 19:30:15
This will be a staple. After all I can trust 3M (3M).
This review is about item#16446657.
Painting of nipples etc. when painting bicycle spokes
4
From Japan
On 2016-07-30 00:04:29
Good point: Because the tape color is yellow, stuff that is small and rounded off can be conspicuous. Anxious point: If you take it by pulling it (not peeling) glue remains, so you need attention
This review is about item#39540557.
For car painting
4
From Japan
On 2016-03-29 15:35:51
It is a feeling that it is difficult to stick the place of the corner well. I would like to know the features and differences of each masking tape.
This review is about item#39540566.
masking
5
From Japan
On 2015-10-02 14:51:20
It was wide and easy to use.
This review is about item#39540584.

Related Products