Buy more than* S$200* and get FREE SHIPPING

Masking Tape Cut Light, Curing

Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
2.7 (to stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.105
Tape Length (m)
25
Base Material
Synthetic fiber cloth (polyethylene laminate with)
Tape Width (mm)
50
Color
Green
TRUSCO Part Number
375-3280
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 348900EG0050X25 39540593 4.63 SGD
In stock
ADD TO CART

Related Products