Buy more than* S$200* and get FREE SHIPPING

Curing Cloth Tape

Purpose
Used for architectural masking during painting. Temporary surface protection.
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
2.9 (to stainless steel)
Adhesive
Rubber-based
Tape Thickness (mm)
0.29
Tape Length (m)
25
Base Material
Staple fabric (polyethylene laminate with)
Tape Width (mm)
38
Weight (g)
338
Color
Brown
TRUSCO Part Number
375-3212
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.3372 39540611 5.31 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products