Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Crepe Masking Tape

5.00 (4)
Tensile Strength (N/10mm)
53
Adhesive Power (N/10mm)
4.7
Continuous Use Temperature (deg C)
140 (30 minutes)
Elongation (%)
13
Adhesive
Acrylic
Tape Thickness (mm)
0.17
Tape Length (m)
50
Base Material
Crepe paper
Color
Brown
...see all>
Product Options
ADD TO CART
Core Diameter (inch) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (inch) Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - 1Roll 1 434125MM 39540794 9.99 SGD
Shipped after 2018-05-01
3 19 367-9721 1Roll 1 434119MM 39540785 7.99 SGD
Shipped after 2018-05-01
- 50 367-9748 1Roll 1 434150MM 39540803 18.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used as a tape when masking to a printed circuit board.
5
From Japan
On 2017-01-20 15:20:21
It is also good that workability is good and residue is difficult to remain. 9 mm, 12 mm, etc. width should also be sold.
This review is about item#39540785.
Temporary fixation, masking
5
From Japan
On 2016-12-19 09:03:20
Stickiness, thickness is very easy to use. It is also planned to purchase.
This review is about item#39540785.
airbrush
5
From Japan
On 2015-04-15 17:09:52
It is easy to peel off with normal masking tape, so I am using this product The adhesive strength is strong, the tape has thickness and it is very easy to use
This review is about item#39540785.
Automotive painting
5
From Japan
On 2015-01-30 14:27:55
There was no glue residue and Earle was easy to make.
This review is about item#39540794.

Related Products