Buy more than* S$200* and get FREE SHIPPING

Floor Curing Sheet

Caution
Cutter not included.
Purpose
Protection and curing of the floor surface of the floor , such as 2 x 4 construction .
2015 Trusco Published Pages
3 0846
2014 TRUSCO Published Page
3-1588
Adhesive Force (N/25mm)
3
Tensile Strength (N/25mm)
50
Base Material
Polyethylene series
Length (m)
30
Color
Translucent
Weight (kg)
2.4
Thickness (mm)
0.11
Width (mm)
1000
TRUSCO Part Number
365-3633
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F550 39540812 139.99 SGD
In stock
ADD TO CART

Related Products