Buy more than* S$200* and get FREE SHIPPING

Non-Woven Fabric Car Curing Cover

4.33 (12)
Color
Gray
Weight (kg)
1
Thickness (mm)
0.5
Material
Non-woven fabric, laminated
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Vehicle Model Length (m) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Vehicle Model Length (m) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Large passenger car 6.66 4000 363-2156 1PC 1 CCL 39540846 51.99 SGD
In stock
- Passenger cars 5.8 3800 363-2172 1PC 1 CCM 39540821 44.99 SGD
In stock
2-2520 One box RV vehicles 7.82 4880 363-2164 1PC 1 CCLL 39540837 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
For car dust prevention.
4
From Japan
On 2017-05-05 15:21:57
I am satisfied very much, such as shipping contact of goods. I thought that the product was thicker a little.
This review is about item#39540821.
Painting work
5
From Japan
On 2017-01-27 20:10:08
It is the second purchase. It is strong and very useful. This is the best for now.
This review is about item#39540837.
Car curing
5
From Japan
On 2016-11-04 15:28:22
Although I bought two pieces for curing of the exterior wall construction, the fabric was also sturdy and was a field work for one week, but it was exhausted.
This review is about item#39540837.
Electric wiring
4
From Japan
On 2016-07-29 18:03:07
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#39540821.
Construction site
4
From Japan
On 2016-01-29 16:11:48
It is firmer than usual
This review is about item#39540821.
Used as a cover for a car with a size of Hi Ace at the time of painting
5
From Japan
On 2015-09-23 16:32:30
Although I tried purchasing and trying various items (disposable ones etc) than before, although I was not expecting much honestly because there were many products that can not be fitted smoothly, but this time it is only installed several times I am not satisfied but I am comfortable to use.
This review is about item#39540837.
Even in the covered garage, yellow sand and dust will adhere to the car (so we only ride on the weekend on basic cars)
4
From Japan
On 2015-07-08 16:42:20
It is very light and easily removable. There is a belt that turns just under the center of the car, but if it pulls too strongly it will break the attachment part of the belt. Handle a little carefully
This review is about item#39540821.
Used as a paint cover for dust during construction.
3
From Japan
On 2015-06-29 19:07:45
On the second day of use the per - tight cord at the end has broken. I think that the price may be cheaper from the point of low strength. Lightweight and easy to cover.
This review is about item#39540837.
Used for motor vehicles
5
From Japan
On 2015-05-19 19:29:39
Texture is also a good product.
This review is about item#39540846.
Exclude car dust
4
From Japan
On 2014-10-08 13:26:36
I am satisfied because it is cheap.
This review is about item#39540821.

Related Products