Buy more than* S$200* and get FREE SHIPPING

Surface Protection Tape A Series

4.25 (4)
Tape Thickness (mm)
0.05
Tape Length (m)
99.7
Tape Width (mm)
1219
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color Adhesive Power (N/10mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Adhesive Power (N/10mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0.8 7 762-6274 1roll 1 2A825B 18884197 199.99 SGD
In stock
Acrylic type Multilayer olefin film Blue 0.7 - 391-8262 1Roll 1 2A25B 39540855 -
Discontinued
[x]
Acrylic Multilayer film olefin Transparent 1.5 - 391-8297 1Roll 1 2A87C 39540882 -
Discontinued
[x]
- - - 0.8 7 762-6282 1roll 1 2A825C 18884206 179.99 SGD
In stock
Acrylic type Multilayer olefin film Clear 0.7 - 391-8271 1Roll 1 2A25C 39540864 -
Discontinued
[x]
Acrylic type Multilayer olefin film Blue 1.5 - 391-8289 1Roll 1 2A87B 39540873 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Surface protection of metal panel products
4
From Japan
On 2015-07-06 10:48:22
It is used to protect scratches from metal panel products after painting. I am using it without problems.
This review is about item#39540873.
Sus304 protection
5
From Japan
On 2014-06-23 07:52:23
The price was also cheap, and it was able to be used without problems.
This review is about item#39540855.
Protection of stainless steel polished surface
3
From Japan
On 2014-05-07 13:47:40
We purchased for the protection of the stainless steel polished surface. I ordinarily wanted to use things of monotaro but I chose this cheaply because I needed a big size. The appearance / texture is completely different from usual tape, and if it is usually vinyl, is this paper? I feel it. (It is a feeling to the end) Well, although there is no problem if it is a protection purpose, I think whether the person who is worried should choose another thing.
This review is about item#39540873.
Surface protection of products
5
From Japan
On 2014-03-19 11:18:29
It was able to be used without problems.
This review is about item#39540855.

Related Products