Buy more than* S$200* and get FREE SHIPPING

ESLON Heat Insulation Tube LTQ

4.58 (12)
Operating Temperature Range (deg C)
-80 to 120
Length (m)
2
Color
Brown
Thickness (mm)
10
Material
Electron beam cross-linked polyethylene foam
Specification
Non-asbestos type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2191 43 173 380-1331 1PC 1 LTQ32 39540934 22.99 SGD
In stock
- 22 123 380-1306 1PC 1 LTQ15 39540907 12.99 SGD
In stock
- 49 194 380-1349 1PC 1 LTQ40 39540943 28.99 SGD
In stock
- 18 112 380-1292 1PC 1 LTQ10 39540891 11.99 SGD
Shipped after 2018-02-20
- 28 140 380-1314 1PC 1 LTQ20 39540916 14.99 SGD
In stock
- 35 157 380-1322 1PC 1 LTQ25 39540925 17.99 SGD
In stock
- 61 224 380-1357 1PC 1 LTQ50 39540952 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
To keep the piping of Eco Cute warm
5
From Japan
On 2018-01-18 14:39:59
About 10 meters of bath and Eco Cute tank The inside of the pipe was cold and cold water went out Just winding this, I am surprised by the feeling Differences that made it hard to chill appeared It is easy to handle and satisfying even if you use it.
This review is about item#39540934.
Water pipe heat retention
5
From Japan
On 2016-04-10 17:04:05
It was saved.
This review is about item#39540916.
Protection of hot water piping (prevention of burns)
3
From Japan
On 2016-04-02 19:35:02
The straight tube part is also clean and the finish can be used without problems. Elbow part cut to 45 ℃ and inherited a gap, I really want a type exclusively for elbows. It is saved if there are tapes that fill the clearance.
This review is about item#39540934.
Prevent freezing of Eco Cute resin piping
4
From Japan
On 2016-02-08 22:26:47
Since the insulation material of the frozen resin piping was deteriorated, it was installed to prevent freezing. Construction was very easy, but it was a thick insulation material so it seems that it became a pipe with the thickness of the previous twice.
This review is about item#39540891.
Homebrew solar water heater piping heat retention
5
From Japan
On 2016-01-16 09:22:12
It was cheap and sticky, and it was easy to work.
This review is about item#39540891.
Air conditioning construction
5
From Japan
On 2016-01-14 19:58:59
Polyethylene foam has high insulation effect as it does not scratch. Adhesive tape firmly attached.
This review is about item#39540916.
Hot water supply equipment piping
5
From Japan
On 2015-11-25 18:18:30
Easy to handle
This review is about item#39540916.
Hot water piping heat retention
4
From Japan
On 2015-08-17 15:58:55
There is no problem with the straight part, but the bent part wanted a dedicated part.
This review is about item#11760236.
For home air conditioning piping repair
4
From Japan
On 2015-07-16 22:32:48
The heat insulating material which covered the air conditioning piping deteriorated and the cooling efficiency was lowered, so it was removed and replaced with this one. It is difficult to wrap up in a sudden R place, but it can not be helped thought from the insulation of the heat insulation material. The material of the surface was a solid material and it seemed to be able to withstand ultraviolet light for a while for a while. I think that it is very convenient and good for the linear part.
Heat preservation for energy conservation
5
From Japan
On 2014-02-12 20:29:51
It was easy to cut with a cutter knife and easy to use.
This review is about item#39540907.

Related Products