Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surface Protection Tape

5.00 (1)
Caution
Cutter is necessary for cutting.
Purpose
Surface protection of metal plate such as stainless steel and aluminum, precoated steel plate, veneer, plastic plate, and alminum sash.
Adhesive Power (N/10mm)
0.65
Adhesive
Acrylic
Tape Thickness (mm)
0.055
Tape Length (m)
100
Base Material
Polyethylene (PE)
Tape Width (mm)
1020
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 359-9825 1Roll 1 TSP510N 39541004 249.99 SGD
In stock
Blue 359-9817 1Roll 1 TSP510B 39540995 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for product packaging
5
From Japan
On 2014-03-10 18:03:54
I misunderstood it to be a smaller size and purchased it. It is used for packing large products.
This review is about item#39541004.

Related Products