Buy more than* S$200* and get FREE SHIPPING

Fluororesin Adhesive Tape, Glass Cloth Coating

4.50 (2)
Adhesive Force (N/25mm)
10
Tensile Strength (N/25mm)
360
Insulation Breakdown Voltage (kV)
(Base only) 6
Adhesive Power (N/10mm)
4
Adhesive
Silicone series
Tape Thickness (mm)
0.13
Tape Length (m)
10
Base Material
Glass cloth + Teflon (PTFE)
Operating Temperature Range (deg C)
-60 to 250
Color
Beige
...see all>
Product Options
ADD TO CART
Caution Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 62 363-9916 1Roll 1 AGF-100A 39541327 59.22 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 100 250 363-9886 1Roll 1 AGF-100A 39541302 229.90 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 50 125 363-9941 1Roll 1 AGF-100A 39541354 129.90 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 13 32 363-9894 1Roll 1 AGF-100A 39541013 27.73 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 19 47 363-9908 1Roll 1 AGF-100A 39541311 41.32 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 30 75 363-9924 1Roll 1 AGF-100A 39541336 68.51 SGD
Shipped after 2017-12-18
Cutter is necessary for cutting. 38 95 363-9932 1Roll 1 AGF-100A 39541345 77.61 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
High frequency bonding machine
5
From Japan
On 2015-05-23 17:34:45
I thought that it was a specialty item I handled with Monotarou san so I purchased it is not an item to use, but it arrives quickly and is cheap
This review is about item#39541327.
Heater part of sealing machine and others
4
From Japan
On 2014-05-01 17:38:59
It can be used normally. I want a little more adhesive strength. Price is high
This review is about item#39541327.

Related Products