Buy more than* S$200* and get FREE SHIPPING

External Elbow Cover ,J

4.67 (3)
Thermal Insulation Material Thickness (mm)
20
Sheet Thickness (mm)
0.5
...see all>
Product Options
ADD TO CART
Material Inner Lap Length (mm) Tube Diameter Weight (g) TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Incombustibility Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Inner Lap Length (mm) Tube Diameter Weight (g) TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Incombustibility Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 213 10A 20 366-8266 - - - - - 1pc 1 53400040 39541406 7.99 SGD
In stock
High density polyethylene (PE) 270 25A 20 366-8282 Flameproofness class 2 conformity - - HB equivalent Ivory 1PC 1 53400070 39541424 3.99 SGD
In stock
High-density polyethylene (PE) 361 50A 60 366-8312 - 3 1365 2-2189 HB equivalent Ivory 1PC 1 53400120 39541397 7.99 SGD
In stock
- 238 15A 20 366-8274 - - - - - 1pc 1 53400050 39541415 2.99 SGD
In stock
- 307 32A 40 366-8291 - - - - - 1pc 1 53400090 39541433 5.99 SGD
In stock
- 326 40A 50 366-8304 - - - - - 1pc 1 53400100 39541381 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pipe cover
4
From Japan
On 2018-01-09 16:28:28
Used as a cover for piping wrapped with insulation material. Because the material is thin and flexible, it is somewhat flexible. I confirmed it with the maker HP, but it was disappointing that this series was only elbows and cheese was not manufactured.
This review is about item#39541433.
Insulation of piping
5
From Japan
On 2017-06-20 19:46:41
Considering the trouble of winding a tape on a thermal insulation material with a groggle, it is easier to cover this item. Of course, it is easy to remove.
This review is about item#39541424.
Everyday use
5
From Japan
On 2016-05-23 15:33:42
It is just right to use normally.
This review is about item#39541415.