Buy more than* S$200* and get FREE SHIPPING

Fine Cover J

Thermal Insulation Material Thickness (mm)
20
Sheet Thickness (mm)
0.5
Length (mm)
1015
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Specification Tube Diameter Peripheral Length (mm) Weight (g) 2014 TRUSCO Published Page Incombustibility Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Specification Tube Diameter Peripheral Length (mm) Weight (g) 2014 TRUSCO Published Page Incombustibility Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25A 250 220 - - - 1set(5sheet) 1 52410100 16631825 87.99 SGD
In stock
Vinyl chloride (PVC) 366-8258 Flameproofness class 2 conformity 50A 340 280 2-2189 V over 0 equivalent Ivory 1Set(5Sheet) 1 52400180 39541476 -
Discontinued
[x]
ADD TO CART