Buy more than* S$200* and get FREE SHIPPING

Airtight Waterproof Tape

4.75 (4)
Purpose
To bond vapor transmission sheet and air-tight sheet. Joint seals of 2x4 panel and heat insulation material. Waterproof seal around sash. Waterproof seal of girth part.
Adhesive Power (N/10mm)
13
Adhesive
Acrylic
Tape Thickness (mm)
0.31
Tape Length (m)
20
Base Material
Polyethylene (PE) cross
Tape Width (mm)
50
Color
Black
TRUSCO Part Number
376-2793
Specification
One side type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 VF420A50 39541625 10.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use in wheelchairs for pet dogs
5
From Japan
On 2016-09-29 21:01:25
My dog ​​used a wheelchair so I used it for fixing with waterproof tape in combination with Velcro, but it is saved because it is fixed without peeling even with rain.
This review is about item#39541625.
Installation work
4
From Japan
On 2016-08-14 00:39:39
I use it as a waterproof seal around the sash. It is a good thing.
This review is about item#39541625.
For blue seat repair
5
From Japan
On 2016-07-21 19:56:08
It was convenient to use for leakage of broken blue seat water.
This review is about item#39541625.
Blue sheet repair
5
From Japan
On 2014-03-03 18:29:48
Even on rainy days I was putting on a wet sheet and I was a poisoned thing.
This review is about item#39541625.

Related Products