Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat-Resistant Glass Cloth Tape

5.00 (3)
Insulation Breakdown Voltage (kV/mm)
11
Tensile Strength (N/10mm)
200
Adhesive Power (N/10mm)
3.8
Continuous Use Temperature (deg C)
180 (heat-resistant classification Class H or equivalent)
Adhesive
Silicone series
Tape Thickness (mm)
0.2
Base Material
Glass cloth
Color
White
...see all
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 25 375-9181 - 1Roll 1 TMGC2520 39541677 54.17 SGD
Shipped after 2017-05-01
10 19 375-9164 - 1Roll 1 TMGC1910 39541652 20.24 SGD
Shipped after 2017-05-01
20 50 375-9199 Cutter is necessary for cutting. 1Roll 1 TMGC5020 39541686 109.90 SGD
Shipped after 2017-05-01
20 19 375-9172 Cutter is necessary for cutting. 1Roll 1 TMGC1920 39541661 39.41 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
ヒーター内蔵高圧ホースなどのテーピング。
5
From Japan
On 2017-04-22 19:15:51
巻き付けたときのテープの伸びが非常に少なく良好です。 当然ですが耐熱性能も十分機能しています。
This review is about item#39541652.
Insulation in high temperature location
5
From Japan
On 2014-10-21 10:51:01
It was used in the sauna room, but I like very easy-to-use image Street.
This review is about item#39541652.
Repair of thermo-mechanical
5
From Japan
On 2014-02-26 13:23:02
no problem
This review is about item#39541652.

Related Products