Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Cloth Tape

5.00 (2)
Caution
Cutter is necessary for cutting.
Purpose
As sealing of insulation joint. For waterproof seal around sash.
Tensile Strength (50 mm /N )
300
Adhesive Force (N/25mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Tape Length (m)
20
Base Material
Aluminum foil + polyethylene cross
Tape Width (mm)
50
Color
Silver
TRUSCO Part Number
362-1189
Specification
No separator
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 G0031 39541695 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for seals of rain water at the door doors
5
From Japan
On 2016-09-29 19:27:44
It has adhesive strength, it can be cut with scissors, so it is rich in workability, it has durability and waterproofness so it is easy to work because it can not be torn by hand.
This review is about item#39541695.
Connection of ventilation fan and duct for bath duct
5
From Japan
On 2016-05-18 20:19:27
I think that it is a very good product, because it has adhesive strength, strength is also called aluminum cloth.
This review is about item#39541695.

Related Products