Buy more than* S$200* and get FREE SHIPPING

PTFE Adhesive Tape

3.00 (1)
Caution
Cutter is necessary for cutting.
Purpose
Masking under being sensitive to static electricity, slip prevention of carrier guide.
Tensile Strength (N/10mm)
28
Adhesive Power (N/10mm)
3
Continuous Use Temperature (deg C)
-60 to 200
Adhesive
Silicone series
Tape Thickness (mm)
0.13
Color
Black
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 25 Second face silicone first face acrylic 391-4216 1Roll 1 ASB-110 39541801 64.99 SGD
In stock
10 38 Conductive carbon input Teflon (PTFE) 391-4224 1Roll 1 ASB-110 39541817 95.99 SGD
Shipped after 2018-07-04
- - Conductive carbon input Teflon (PTFE) 391-4208 1Roll 1 ASB-110 39541792 33.99 SGD
In stock
- 50 Conductive carbon input Teflon (PTFE) 391-4232 1Roll 1 ASB-110 39541826 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-08-17 18:23:49
Category office · tape · cleaning supplies> tape> fluoroplastic tape Although it is displayed, it was not possible to purchase it by 10% discount on the day of 10% discount on the 9th August. Please change the category display.
This review is about item#39541792.

Related Products