Buy more than* S$200* and get FREE SHIPPING

Glass Cloth Adhesive Tape

Adhesive Strength (N/19 mm)
6.7
Tensile Strength (N/19mm:Reference Value)
600
Adhesive
Silicone series
Tape Thickness (mm)
0.13
Tape Length (m)
33
Base Material
Glass cloth
Operating Temperature Range (deg C)
-60 to 180
Color
Beige
...see all>
Product Options
ADD TO CART
Caution Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. 50 344 377-6875 1Roll 1 188UL-50 39541887 169.99 SGD
In stock
Cutter is necessary for cutting. 25 172 377-6867 1Roll 1 188UL-25 39541871 83.99 SGD
Shipped after 2018-07-03
- 19 130 377-6859 1Roll 1 188UL-19 39541862 65.99 SGD
In stock
ADD TO CART

Related Products