Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyimide Tape

5.00 (1)
Adhesive Strength (N/19 mm)
4.5
Tensile Strength (N/19mm:Reference Value)
145
Insulation Breakdown Voltage (kV)
8
Adhesive
Silicone series
Tape Thickness (mm)
0.025
Extensibility (%)
65
Tape Length (m)
20
Base Material
Polyimide film
Operating Temperature Range (deg C)
-60 to 180
Color
Brown
...see all>
Product Options
ADD TO CART
Caution Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19 377-6921 1Roll 1 360UL251920 39541896 -
Discontinued
[x]
Cutter is necessary for cutting. 25 377-6930 1Roll 1 360UL252520 39541905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a dielectric between the electrodes
5
From Japan
On 2015-06-22 15:20:54
It was easy to work very much because it cuts and pastes.
This review is about item#39541905.

Related Products