Buy more than* S$200* and get FREE SHIPPING

Polyester Tape

3.80 (5)
Adhesive Strength (N/19 mm)
5.6
Tensile Strength (N/19mm:Reference Value)
115
Adhesive
Acrylic
Tape Thickness (mm)
0.025
Tape Length (m)
50
Base Material
Polyester film
Operating Temperature Range (deg C)
-30 to 120
Color
Clear
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 377-6891 1Roll 1 31B75251950 39541914 5.99 SGD
Shipped after 2018-01-22
25 377-6905 1Roll 1 31B75252550 39541923 8.99 SGD
Shipped after 2018-01-22
30 377-6913 1Roll 1 31B75253050 39541932 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Instead of vinyl tape
5
From Japan
On 2016-10-20 20:21:22
I bought it even if it was a little expensive because there was no glue residue. Even after peeling off, it is clean, temporary connection After insulation with only this charging part, this tape is hidden by the curing tape, but it is popular.
This review is about item#39541914.
Poster posting
5
From Japan
On 2016-09-29 17:49:49
Compared with other products, there is no adhesive residue when peeled off. It is very easy to use.
This review is about item#39541914.
Insulation of electrical components
3
From Japan
On 2016-01-12 10:43:43
very good.
This review is about item#39541914.
Insulation and protection of battery wiring
3
From Japan
On 2015-04-09 21:13:00
Although it may be as per the specification, it was thinner than what I thought, but it feels firm. If it is strong, there is no doubt that thinner is better. We look forward to future durability.
This review is about item#39541923.
Insulation of small transformer winding
3
From Japan
On 2015-02-12 14:31:56
Material is thin and workability is good A little soft one will be easier to handle (When the temperature is low, we Hokkaido)
This review is about item#39541914.

Related Products